3M
00051115371097
7000047133 Standard Abrasives™ Metal Finishing Wheel 858482, 8 in x 2 in x 3 in 5A MED, 2 ea/Case
Item #120131844
description
- Our Standard Abrasives™ Metal Finishing Wheel is a dense and stiff convolute wheel designed to help you achieve a final finish on a variety of metals.
features
- Produces satin and antique finishes on a variety of metals
- Can be dressed to fit specific part geometry
- Rigid convolute wheel construction works well on flat surfaces and corners
- High cut rate requires low contact pressure
- Open web is load resistant, prolonging abrasive service life
| Attachment Type | Center Hole |
| Face Width | 2 in, 50.8 mm |
| RPM [Max] | 4500 rpm |
| Product Form | Wheel |
| Center Hole | 3 in, 76.2 mm |
| Overall Width | 2 in, 50.8 mm |
| Grade | Medium |
| Form Type | Convolute |
| Overall Diameter | 8 in, 203.2 mm |
| Abrasive Material | Aluminum Oxide |
| Weight | 4.106 LB |
| EAN or UPC | 51115371097 |
