description
- Our Standard Abrasives™ Metal Finishing Wheel is a dense and stiff convolute wheel designed to help you achieve a final finish on a variety of metals.
features
- Produces satin and antique finishes on a variety of metals
- Can be dressed to fit specific part geometry
- Rigid convolute wheel construction works well on flat surfaces and corners
- High cut rate requires low contact pressure
- Open web is load resistant, prolonging abrasive service life
| Attachment Type | Center Hole |
| Center Hole | 5 in, 127 mm |
| Overall Width | 3 in, 76.2 mm |
| Overall Diameter | 12 in, 304.8 mm |
| Grade | Medium |
| Form Type | Convolute |
| Abrasive Material | Aluminum Oxide |
| Face Width | 3 in, 76.2 mm |
| Product Form | Wheel |
| Weight | 0.0 KG |

