Skip to content Skip to navigation menu
3M00051115413391

00051115413391

7100105432 Standard Abrasives Aluminum Oxide Square Pad, 722813, 80, 1 in x 1 in x1/2 in x 1/4"-20, 100/Carton, 1000 ea/Case
Item #120847925
3M00051115413391
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Our Standard Abrasives™ Aluminum Oxide Square Pad enables aggressive access to tight angles such as channels, fillets and corners. Used for grinding and deburring, the pad has folded layers of abrasive cloth provide fresh mineral as the corners wear away and absorb vibration to reduce chatter for smooth results.

features

  • Pad corners perform fast grinding, deburring, and polishing on channels, fillets and corners
  • Folded abrasive cloth produces cushioned, chatter-free grinding
  • Pad size is convenient for spotting on flat surfaces
  • Mandrel use increases range and versatility
  • Resin bond system provides good grain retention and life
RPM [Max] 12000 rpm
Overall Width 1 in, 25.4 mm
Backing Material Cloth
Backing Weight X Weight
Shape Square
Overall Length [Min] 1 in, 25.4 mm
Overall Thickness 0.5 in, 12.7 mm
Coat Type Closed
Product Form Pad
Abrasive Material Aluminum Oxide
Color Brown
Attachment Type Eyelet
Grit 80
Eyelet 8-32
Weight 3.5 LB
EAN or UPC 51115413391
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison