Our Standard Abrasives™ Aluminum Oxide Cross Pad is a multi-purpose abrasive designed for a variety of industrial applications, including blending, deburring, polishing and finishing. The flexibility of the cross pad enables access to holes, recesses, and cylinder walls. Moreover, space between the fingers of the pad helps operators see the workpiece during use.
features
Flexible and easily conforms to the workpiece
Ideal for deburring and polishing most radii, holes, recesses and cylinder walls
Useful for polishing bell-mouth pieces, drop forge dies, and other pieces with deep recesses
Resin bond system provides good grain retention and life
Multi-ply laminated construction produces cushioned, chatter-free grinding
Aluminum oxide mineral suits most general applications
Use with a Standard Abrasives™ Mandrel for Abrasive Pads (sold separately)
No. of Plies
8
Abrasive Material
Aluminum Oxide
RPM [Max]
18000 rpm
Attachment Type
Threaded
Overall Length [Min]
1.5 in, 38.1 mm
Backing Material
Cloth
Backing Weight
X Weight
Overall Thickness
0.375 in, 9.525 mm
Shape
Cross
Coat Type
Closed
Eyelet
3-48
Product Form
Cross Pad
Grit
180
Color
Brown
Overall Width
1.5 in, 38.1 mm
Weight
0.706 LB
EAN or UPC
51115413803
We're here for you
with Service Centers across the country - We have your back