Our Standard Abrasives™ Silicon Carbide Cross Pad is a multi-purpose abrasive designed for fast results on non-ferrous metals and stainless steel for blending, deburring, polishing and finishing. The shape and flexibility of the cross pad enables access to holes, recesses, and cylinder walls. Moreover, space between the fingers of the pad helps operators see the workpiece during use.
features
Flexible and easily conforms to the workpiece
Ideal for deburring and polishing most radii, holes, recesses and cylinder walls
Useful for polishing bell-mouth pieces, drop forge dies, and other pieces with deep recesses
Resin bond system provides good grain retention and life
Multi-ply laminated construction produces cushioned, chatter-free grinding
Silicon Carbide mineral produces a fine finish
Use with a Standard Abrasives™ Mandrel for Abrasive Pads (sold separately)
No. of Plies
8
Attachment Type
Threaded
Coat Type
Closed
Product Form
Cross Pad
Overall Length [Min]
2 in, 50.8 mm
RPM [Max]
15000 rpm
Backing Material
Cloth
Shape
Cross
Overall Width
2 in, 50.8 mm
Eyelet
8-32
Backing Weight
X Weight
Grit
120
Overall Thickness
0.5 in, 12.7 mm
Abrasive Material
Silicon Carbide
Color
Black
Weight
1.466 LB
EAN or UPC
51115413933
We're here for you
with Service Centers across the country - We have your back