Our Standard Abrasives™ Aluminum Oxide Cross Pad is a multi-purpose abrasive designed for a variety of industrial applications, including blending, deburring, polishing and finishing. The flexibility of the cross pad enables access to holes, recesses, and cylinder walls. Moreover, space between the fingers of the pad helps operators see the workpiece during use.
features
Flexible and easily conforms to the workpiece
Ideal for deburring and polishing most radii, holes, recesses and cylinder walls
Useful for polishing bell-mouth pieces, drop forge dies, and other pieces with deep recesses
Resin bond system provides good grain retention and life
Multi-ply laminated construction produces cushioned, chatter-free grinding
Aluminum oxide mineral suits most general applications
Use with a Standard Abrasives™ Mandrel for Abrasive Pads (sold separately)
Overall Width
2 in, 50.8 mm
Overall Length [Min]
2 in, 50.8 mm
Coat Type
Closed
Abrasive Material
Aluminum Oxide
Eyelet
8-32
RPM [Max]
15000 rpm
Attachment Type
Threaded
Color
Brown
No. of Plies
8
Product Form
Cross Pad
Overall Thickness
0.75 in, 19.05 mm
Grit
120
Backing Weight
X Weight
Shape
Cross
Backing Material
Cloth
Weight
2.067 LB
EAN or UPC
51115413971
We're here for you
with Service Centers across the country - We have your back