Our Standard Abrasives™ Zirconia Cross Pad is an efficient choice for steel, stainless steel, and aluminum applications such as blending, deburring, polishing and finishing. The shape and flexibility of the cross pad enables access to holes, recesses, and cylinder walls. Moreover, space between the fingers of the pad helps operators see the workpiece during use.
features
Flexible and easily conforms to the workpiece
Ideal for deburring and polishing most radii, holes, recesses and cylinder walls
Useful for polishing bell-mouth pieces, drop forge dies, and other pieces with deep recesses
Resin bond system provides secure grain retention and maximum abrasive life
Multi-ply laminated construction produces cushioned, chatter-free grinding
Zirconia mineral tackles coarse stock removal with ease
Use with a Standard Abrasives™ Mandrel for Abrasive Pads (sold separately)
Overall Length [Min]
6 in, 152.4 mm
Overall Thickness
1.5 in, 38.1 mm
Backing Weight
X Weight
Product Form
Cross Pad
No. of Plies
8
RPM [Max]
9000 rpm
Overall Width
6 in, 152.4 mm
Eyelet
1/4-20
Attachment Type
Threaded
Coat Type
Closed
Shape
Cross
Backing Material
Cloth
Grit
80
Color
Brown
Abrasive Material
Zirconia
Weight
10.7 LB
EAN or UPC
51115414237
We're here for you
with Service Centers across the country - We have your back