description
- Standard Abrasives™ Aluminum Oxide Spiral Band is a tensile yet strong abrasive – great for light finishing, polishing, blending and deburring on both hard and soft metals.
features
- Single ply abrasive is flexible and tensile, conforming to flat and contoured surfaces
- Spiral construction helps eliminate shadow marks and chatter
- Aluminum oxide mineral is friable and breaks down to reveal sharp cutting edges for a consistent cut
- Spiral band easily fits over rubber drums
- No tools required for band changes
| Overall Diameter | 0.75 in, 19.05 mm |
| Backing Material | Cloth |
| Grit | 80 |
| Product Form | Spiral Band |
| Overall Length [Min] | 1 in, 25.4 mm |
| Backing Weight | X Weight |
| Form Type | Band |
| Abrasive Material | Aluminum Oxide |
| Coat Type | Closed |
| Color | Brown |
| Attachment Type | Drum |
| Weight | 0.0 KG |

