Standard Abrasives™ Aluminum Oxide Spiral Band is a tensile yet strong abrasive – great for light finishing, polishing, blending and deburring on both hard and soft metals.
features
Single ply abrasive is flexible and tensile, conforming to flat and contoured surfaces
Spiral construction helps eliminate shadow marks and chatter
Aluminum oxide mineral is friable and breaks down to reveal sharp cutting edges for a consistent cut
Spiral band easily fits over rubber drums
No tools required for band changes
Product Form
Spiral Band
Overall Diameter
1 in, 25.4 mm
Backing Weight
X Weight
Grit
80
Backing Material
Cloth
Color
Brown
Coat Type
Closed
Form Type
Band
Overall Length [Min]
1 in, 25.4 mm
Abrasive Material
Aluminum Oxide
Attachment Type
Drum
Weight
1.02 LB
EAN or UPC
51115416477
We're here for you
with Service Centers across the country - We have your back