Skip to content Skip to navigation menu
3M00051115428074

00051115428074

7000122259 Standard Abrasives Buff and Blend Combi-Wheel 898008, 3 in x 2 in x 1/4 in A MED 60, 5/Carton, 50 ea/Case
Item #117301872
3M00051115428074
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • For added cut, the Standard Abrasives™ Buff and Blend Combi-Wheel features alternating flaps of Buff and Blend non-woven GP material and coated abrasive resin bonded material. The combination of flaps blends and removes contaminants more aggressively than a non-woven brush, while producing a uniform final finish with a linear scratch pattern.

features

  • Blends, cleans, and finishes on ferrous and non-ferrous materials when a linear scratch pattern is required
  • Useful for satin finishing on large contoured surfaces
  • Resin coated non-woven mesh material runs cool and resists smearing
  • 1/4˝ (6 mm) permanently affixed shank enables easy use on a small straight grinder or flat finisher (for larger wheels)
  • Steel shank helps maintain smooth running and ease of control for off-hand operations
  • Addition of coated flaps produces a sharper cut than a completely non-woven brush
Face Width 2 in, 50.8 mm
Abrasive Material Aluminum Oxide
RPM [Max] 12000 rpm
Product Form Wheel
Overall Width 2 in, 50.8 mm
Shank Size 0.25 in, 6.35 mm
Attachment Type Shaft
Center Hole 0.25 in, 6.35 mm
Grit 60
Form Type Combi
Backing Material Non-Woven
Color Red
Overall Diameter 3 in, 76.2 mm
Grade Medium
Weight 0.0 KG
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison