description
- Designed to be more accurate, faster and more integrated than most locators on the market, the 3M™ Dynatel™ Locators 2550/2573 Series represent an advancement in locating and fault finding technology for the field professional. Offering a broad feature set with advanced digital processing, the 2550/2573 Series locators combine simple interfaces with precision locating capabilities.
features
- Six active trace frequencies which can be used individually or simultaneously to providing a solution for virtually all challenging applications encountered in the field. The receiver incorporates passive power and auxiliary frequencies that do not require the use of the transmitter.
- Trace view mapping interface that provides an intuitive mapping display showing the utility path combined with a precision peak antenna based antenna array to provide the utmost confidence in utility location.
- Five modes of operation - trace view, directional peak, directional null, special peak and induction peak - for accurate locates, even in congested areas.
- Directional mode utilizes all-peak antenna design for improved left/right guidance and accurate locates in challenging conditions.
- Compatibility with select GPS/GIS field mapping instruments for real time mapping of electronic markers or pipe and cable facilities
| Fault Finding Capability | Yes |
| Marker Finding Capability | No |
| No. of Frequencies | 6 |
| Bag Included | Yes |
| Cable/Pipe Locate | Yes |
| Operating Temperature[Max] | 122 ⁰F |
| Operating Temperature[Min] | -4 ⁰F |
| Direct Connect Cable | Large Clips |
| Storage Temperature [Max] | 158 ⁰F |
| Coupler Size | 4.5 in |
| Storage Temperature [Min] | -4 ⁰F |
| Weight | 0.0 KG |
| EAN or UPC | 51115535406 |

