3M™ Fire Block Foam FB-Foam is a fireblock and draftstop used to help seal, fill, insulate and bond for non-rated residential and commercial construction. This foam-in-place fireblock is heat-resistant (up to 240°F/115°C) and meets ASTM E 84 (mod) Class 1 for smoke spread and flame development. This fireblock foam is ready-to-use and tack-free in approximately 5 minutes.
features
Tested as a Type V residential Fireblock to ASTM E 84 (modified)
Durable foam is heat-resistant (up to 240°F/115°C)
Acts as a draftstop to help reduce air infiltration
Thermal insulator foam offers an R-Value of 4-5/inch (25.4 mm) typical
Fireblock foam is ready-to-use (no mixing required)
Tack-free in approximately 5 minutes
Expands up to 200% in volume to quickly and effectively seal openings
Meets International Building Code (IBC) and International Residential Code (IRC) Fireblocking Requirements
Features minimal shrinkage and sag-resistant formulation to help ensure longevity
Excellent adhesion that bonds to concrete, brick, metals, wood, plastic and cable jacketing
Minimal shrinkage
Container Size
12 fl oz, 354.882 ml
Color
Orange
Weight
1.6 LB
EAN or UPC
51115549076
We're here for you
with Service Centers across the country - We have your back