description
- 3M™ Scotch-Weld™ Toughened Epoxy Adhesive LSB360NS is a high performance, non-sag, two-part toughened epoxy adhesive that offers outstanding shear adhesion and very high durability. With a 10 hour work life and 1:1 mix ratio, this epoxy adhesive is often used for bulk application through meter mix dispensing equipment and the manufacture of large panel products including honeycomb panels.
features
- Toughened for heightened resistance against shock, vibration, and impact loads
- 10 hour work life allows pre-mixing and extended open times
- Features good long-term holding power and peel strength
- Delivers non-sag formulation so adhesive stays where applied
- Ideal for bulk application through meter mix dispensing equipment
| Product Form | Gallon |
| Application | Hard Disk Drive Component Assembly |
| Container Size | 55 gal, 208.2 L |
| Color | Green |
| Weight | 0.0 KG |
| EAN or UPC | 51115643606 |

