3M™ Safety Stripe Vinyl Tape 766 is an economical vinyl tape option for color coding, bundling and safety marking applications. We've designed this tape to resist wear, weathering and light abrasion while providing good instant adhesion to many surfaces. It is available in black and yellow stripes.
features
Available in black and yellow stripes for safety and hazard marking
Maintains vivid color even when exposed to abrasion and solvents
Conformable backing makes vinyl tape ideal for use on curved and irregular surfaces
Can be applied by hand or with floor applicator
Ideal for marking applications in light traffic areas
Overall Length [Min]
36 yd
Product Form
Roll
Elongation At Break
180%
Overall Thickness
5 mil
Backing Thickness
4 mil, 0.1 mm
Overall Length [Max]
32.91 m
Color
Black, Yellow
Tensile Strength
13 lb/in, 228 N/100 mm
Backing Material
Polyvinyl Chloride
Weight
0.0 KG
We're here for you
with Service Centers across the country - We have your back