description
- 3M™ Scotch-Weld™ PUR Adhesive TE040 achieves extremely fast set time and is effective across a wide range of service temperatures. It is ideal for bonding wood, plastics, glass and metal. This all-in-one adhesive and dispenser solution features fast, easy clean-up and handy accessories to meet all your dispensing needs.
features
- Fast 40 seconds set time for fast-paced processes and productivity
- Impact resistant professional grade adhesive for bonding a variety of materials, including wood, plastics, glass and metal
- Creates high-strength bonds that are plasticizer resistan
- Available in white/off-white and black
- 120 seconds open time for joining parts together
- One component adhesive for easy application with no mixing or guesswork
- Bonds to polyethylene and polypropylene with slight surface modification
| Container Size | 0.1 gal, 0.38 L |
| Color | Black |
| Weight | 0.0 KG |
| EAN or UPC | 51115645365 |

