We designed 3M™ High Performance Green Masking Tape 401+ to deliver sharp paint lines where surface temperatures can reach up to 250°F/121°C for 30 minutes. This green crepe paper tape is ideal for critical paint masking applications in automotive, specialty vehicle, and industrial markets, where strong holding and high temp performance is required.
features
Industrial masking tape that delivers sharp, clean paint lines and is ideal for high-temperature paint baking, fascia painting and powder coating applications
Removes cleanly in one piece with no adhesive residue
Remains in place around corners, over contours and irregular surfaces
Resists paint bleed-through to help create sharp paint lines
Green backing improves visibility and accuracy during paint masking
Withstands surface temperatures up to 250°F/121°C for 30 minutes in paint bake operations
Color
Green
Overall Length [Max]
55 m
Overall Thickness
6.7 mil, 0.17 mm
Primary Liner
Paper
Product Form
Roll
Performance Level
High Performance Green
Elongation At Break
0.1
Storage Temperature [Min]
70 °F
Backing Material
Crepe Paper
Tensile Strength
25 lb/in, 438 N/100 mm
Overall Length [Min]
60.14 yd
Indoor/Outdoor Use
Indoor
Weight
0.48 LB
EAN or UPC
51115647611
We're here for you
with Service Centers across the country - We have your back