Skip to content Skip to navigation menu
3M00051115666346

00051115666346

7000118866 3M Cloth Belt 341D, 80 X-weight, 6 in x 48 in, Film-lok, Single-flex, 20 ea/Case
Item #114668387
  • 6 in Overall Width
  • Brown Color
  • 48 in Minimum Overall Length
  • 80 Grit
3M00051115666346
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 6 in Overall Width
  • Brown Color
  • 48 in Minimum Overall Length
  • 80 Grit

description

  • 3M™ Cloth Belt 341D is a durable aluminum oxide cloth belt recommended for your metal deburring, general metalworking, and some woodworking applications. It is suitable for wide belt, edge, or portable belt sanding, and can be used for a variety of applications on metal substrates and wood.

features

  • Tube-shaped band fits inner and outer contours to remove parting lines, imperfections, and burrs
  • X-weight cloth backing withstands heavy sanding and grinding
  • Resin bond withstands high heat and pressure
  • Tough aluminum oxide abrasive mineral cuts fast and performs well on many substrates
  • Bands fit onto a rubber expander wheel attachment (sold separately) for use with a die grinder or rotary drill
Grit 80
Back Color Brown
Backing Weight X Weight
Converted Form Narrow Belt
Flex Type Single-Flex
Splice Type Film-Lok
Overall Width 6 in, 152.4 mm
For Use On Carbon Steel, Brass, Hardwood, Hardened Steel, Aluminum, Copper, Cobalt & Nickel Alloy, Titanium, Stainless Steel
Abrasive Material Aluminum Oxide
Product Form Belt
Backing Material Cloth
Overall Length [Min] 48 in, 1219.2 mm
Color Brown
Coat Type Closed
Weight 2.0 LB
EAN or UPC 51115666346
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison