- 7010325714 3M Cubitron II Roloc Fibre Disc 982C, 60+, TSM, Red, 3 in, Die RS300VM, 50/Carton, 200 ea/Case
description
- 3M™ Cubitron™ II Roloc™ Fibre Disc 982C offers outstanding performance and productivity for medium to high pressure grinding applications on carbon steel when a smaller sized disc is needed.
features
- 3M Precision Shaped Grain (PSG) maintains super-sharp points that cut exceptionally fast with less pressure
- PSG runs cooler, reducing metal discoloration/oxidation and the chance of heat related stress cracks
- Disc life is significantly longer, completing more parts per disc and requiring fewer disc changes
- 3M™ Roloc™ attachment system provides for easy disc changes between grades or applications
- Stiff fiber backing and a strong resin bond provide durability and tear-resistance for heavyweight applications such as high-pressure weld grinding
| Attachment Type | TSM |
| Coat Type | Closed |
| Product Form | Disc |
| Abrasive Material | Precision Shaped Ceramic |
| Grit | 60+ |
| Overall Diameter | 3 in, 76.2 mm |
| RPM [Max] | 20000 rpm |
| Backing Material | Fibre |
| Color | Red |
| Weight | 0.0 LB |
| EAN or UPC | 51115667879 |

