Solve a variety of challenges, including floor and safety marking, color coding and industrial applications with our durable 3M™ Safety Stripe Vinyl Tape 5702. Designed to resist wear, scrapes and moisture, this long-lasting tape is available in black and yellow stripes.
features
Available in black and yellow stripes for safety and hazard marking
Unique stretch properties enable tape to remain stretched to conform to uneven surfaces without lifting and retracting
One-piece, clean removal from many surfaces which helps reduce clean-up and labor costs
Rubber adhesive provides excellent holding strength on many surfaces
Good solvent resistance for long service life
Quick application of tape eliminates prep work and clean-up processes associated with painting
Backing Material
Vinyl
Tensile Strength
15 lb/in, 260 N/100 mm
Elongation At Break
170%
Product Form
Roll
Color
Black, Yellow
Overall Length [Min]
36 yd
Overall Thickness
5.4 mil
Performance Level
High Performance
Backing Thickness
4.2 mil, 0.11 mm
Overall Length [Max]
32.91 m
Weight
0.0 KG
We're here for you
with Service Centers across the country - We have your back