description
- 3M™ Scotch-Weld™ Acrylic Adhesive DP8410NS is a non-sag, tough, two-part acrylic adhesive. This toughened product provides improved adhesion to many plastics and metals, including those with slightly oily surfaces. It is a durable product that features a fast rate of strength build to provide structural strength in just minutes.
features
- 11 minute work life with 36 minutes to structural strength
- Durable bond with excellent shear, peel and high impact strength
- Bonds to a variety of surfaces, including most metals and plastics
- High strength with minimal surface prep
- Features spacer beads to control bond line thickness
| Indoor/Outdoor | Both |
| Container Size | 1.52 fl oz, 45 ml |
| Open Time | 10 min @ 72 ⁰F |
| Color | Green |
| Adhesive Type | Acrylic |
| Design Challenges | Impact & Shock Absorption, Noise Vibration & Harshness Control NVH |
| Shear Strength | 4100 psi |
| Operating Temperature[Max] | 175 ⁰F |
| Product Form | Cartridge |
| Physical Form | Flowable Liquid |
| Storage Temperature [Min] | 72 ⁰F |
| Set Time | 10 min |
| Storage Temperature [Max] | 72 ⁰F |
| Full Cure Time | 24 hr @ 73 ⁰F |
| Assembly Type | Panel to Frame / Stiffener to Panel, Mounting and Trim Attachment, Small Joint Assembly |
| Weight | 0.0 KG |
| EAN or UPC | 51115709944 |

