Skip to content Skip to navigation menu
3M00051115713194

00051115713194

Item #119901936
3M00051115713194
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • 3M™ Scotch-Weld™ PUR Adhesive TE040 achieves extremely fast set time and is effective across a wide range of service temperatures. It is ideal for bonding wood, plastics, glass and metal. This all-in-one adhesive and dispenser solution features fast, easy clean-up and handy accessories to meet all your dispensing needs.

features

  • Fast 40 seconds set time for fast-paced processes and productivity
  • Impact resistant professional grade adhesive for bonding a variety of materials, including wood, plastics, glass and metal
  • Creates high-strength bonds that are plasticizer resistan
  • Available in white/off-white and black
  • 120 seconds open time for joining parts together
  • One component adhesive for easy application with no mixing or guesswork
  • Bonds to polyethylene and polypropylene with slight surface modification
Color Black
Container Size 4.4 lb., 2 kg
Weight 0.0 KG
EAN or UPC 51115713194
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison