3M™ Venture Tape™ Cloth Duct Tape 1500 is constructed of polyethylene film laminated to cloth with a rubber adhesive, which resists curling and tears off the roll cleanly for easy application in MRO/construction. Our 3M™ Venture Tape™ Cloth Duct Tape 1500 has a unique construction that allows for permanent and temporary applications.
features
Designed for heavy duty use in MRO/construction applications
Sticks immediately and stays on reliably
Strong water-resistant backing resists wear and light abrasion
Provides a tight, moisture-resistant seal in many containment situations
Conforms to irregular surfaces
Shelf Life
12 Month
Product Form
Roll
Color
Black
Tensile Strength
23 lb/in
Backing Material
Polyethylene
Overall Length [Min]
60.1 yd
Elongation At Break
0.18
Overall Length [Max]
55 m
Weight
39.0 LB
EAN or UPC
51115784880
We're here for you
with Service Centers across the country - We have your back