description
- 3M™ Lane Marking Applicator M1 helps you apply safety tape to floors quickly, easily and perfectly. Our handy walk-behind tape dispenser is the easiest way to mark warehouse traffic lanes and hazard areas without crawling around on the floor. Use this accessory to dispense 3M™ Safety Stripe and Vinyl Tapes to help improve workplace safety.
features
- Accessory helps apply safety tape to floors with greater ease, speed and perfection
- Tape dispenser allows person applying tape to remain standing without kneeling on floor
- Great for applying vinyl safety tape to floors in warehouses, factories and laboratories
- Highly recommended for marking aisles, traffic lanes, hazard zones and storage areas
- A handy tool to use with 3M™ Safety Strip and Vinyl Tape
| Overall Height | 46.13 in, 117.16 cm |
| Color | Red |
| Overall Length [Min] | 18.38 in |
| Overall Length [Max] | 46.67 cm |
| Product Form | Applicator |
| Weight | 0.0 KG |
| EAN or UPC | 51115808869 |

