3M™ Flame Resistant Hook Fastener SJ3519FR is one part of a two-part fastener solution designed to provide great durability for thousands of closures. With its flame resistant rubber-based pressure sensitive adhesive backing, this fastener allows for easy and convenient attachment to a variety of substrates, including plastics.
features
This flame resistant reclosable hook fastener provides durability for thousands of openings and closures for great design flexibility and fast product assembly
Flame resistant rubber adhesive offers fast tack, good shear strength and bonds to a variety of substrates, including plastics
Alternative solution to zippers, screws, snaps and more
Features good temperature resistance of 158°F (70°C)
Best suited for applications where flame resistance is required
Primary Liner Thickness
3 mil, 0.08 mm
Color
Black
Primary Liner
Polyethylene Film
Overall Length [Min]
50 yd
Product Form
Roll
Overall Length [Max]
45.72 m
Material
Nylon
Weight
11.0 LB
EAN or UPC
51115812217
We're here for you
with Service Centers across the country - We have your back