description
- 3M™ Scotch-Weld™ Low Odor Acrylic Adhesive DP8805LH is our standard low-odor, toughened, two-part acrylic adhesive. This adhesive is an ideal choice for a wide variety of electronics, industrial and commercial applications since it reaches structural strength twice as fast as most other competitive acrylic adhesives with a comparable open time.
features
- Low odor and non-flammable properties for a safer working environment compared to typical acrylic adhesives
- 4 minute work life with 9 minutes to structural strength
- Durable finished bond with good shear and high impact strength
| Color | Green |
| Container Size | 1.69 fl oz, 50 ml |
| Product Form | Each |
| Weight | 0.0 KG |
| EAN or UPC | 51115812361 |

