description
- 3M™ Scotch-Weld™ Low Odor Acrylic Adhesive DP8825NS is our low-odor, non-sag, toughened, two-part acrylic adhesive. This adhesive is an ideal choice for a wide variety of industrial and commercial applications.
features
- 23 minute work life with 53 minutes to structural strength
- Low odor and non-flammable properties for a safer working environment compared to typical acrylic adhesives
- Durable finished bond with excellent shear and high impact strength
- Bonds difficult surfaces such as powder coats and most plastics
- 18-month room temperature shelf life simplifies inventory management
- Features spacer beads to control bond line thickness
| Storage Temperature [Min] | 70 °F |
| Indoor/Outdoor | Both |
| Set Time | 10 to 30 min |
| Color | Green |
| Product Form | Gallon, Cartridge |
| Full Cure Time | 24 hr |
| Operating Temperature[Max] | 175 ⁰F |
| Adhesive Type | Acrylic |
| Design Challenges | Noise Vibration & Harshness Control NVH, Impact & Shock Absorption |
| Container Size | 16.57 fl oz, 490 ml |
| Weight | 0.0 KG |
| EAN or UPC | 51115812897 |

