description
- 3M™ Scotch-Weld™ Low Odor Acrylic Adhesive DP8825NS is our low-odor, non-sag, toughened, two-part acrylic adhesive. This adhesive is an ideal choice for a wide variety of industrial and commercial applications.
features
- 23 minute work life with 53 minutes to structural strength
- Low odor and non-flammable properties for a safer working environment compared to typical acrylic adhesives
- Durable finished bond with excellent shear and high impact strength
- Bonds difficult surfaces such as powder coats and most plastics
- 18-month room temperature shelf life simplifies inventory management
- Features spacer beads to control bond line thickness
| Product Form | Gallon |
| Storage Temperature [Min] | 70 °F |
| Indoor/Outdoor | Both |
| Container Size | 5 gal, 18.93 L |
| Color | Green |
| Set Time | 10 to 30 min |
| Adhesive Type | Acrylic |
| Weight | 0.0 KG |
| EAN or UPC | 51115812903 |

