description
- 3M™ Scotch-Weld™ Acrylic Adhesive DP8425NS is a non-sag, toughed, two-part acrylic adhesive. This toughened product provides improved adhesion to many plastics and metals, including those with slightly oily surfaces. It is a durable product that features a fast rate of strength build to provide structural strength in just minutes.
features
- 23 minute work life with 53 minutes to structural strength
- Durable bond with excellent shear, peel and high impact strength
- Bonds a variety of surfaces, including most metals and plastics
- High strength with minimal surface prep
- Features spacer beads to control bond line thickness
| Container Size | 55 gal, 208.2 L |
| Product Form | Gallon |
| Color | Green |
| Weight | 0.0 KG |
| EAN or UPC | 51115813016 |

