description
- 3M™ Scotch-Weld™ Acrylic Adhesive DP8425NS is a non-sag, toughed, two-part acrylic adhesive. This toughened product provides improved adhesion to many plastics and metals, including those with slightly oily surfaces. It is a durable product that features a fast rate of strength build to provide structural strength in just minutes.
features
- 23 minute work life with 53 minutes to structural strength
- Durable bond with excellent shear, peel and high impact strength
- Bonds a variety of surfaces, including most metals and plastics
- High strength with minimal surface prep
- Features spacer beads to control bond line thickness
| Product Form | Cartridge |
| Full Cure Time | 24 hr |
| Color | Green |
| Design Challenges | Impact & Shock Absorption, Noise Vibration & Harshness Control NVH |
| Indoor/Outdoor | Both |
| Operating Temperature[Max] | 175 ⁰F |
| Adhesive Type | Acrylic |
| Set Time | 10 to 30 min |
| Storage Temperature [Min] | <80 ⁰F |
| Container Size | 16.57 fl oz, 490 ml |
| Storage Temperature [Max] | <80 ⁰F |
| Weight | 0.0 KG |
| EAN or UPC | 51115813023 |

