3M™ Scotch-Weld™ Acrylic Adhesive DP8425NS is a non-sag, toughed, two-part acrylic adhesive. This toughened product provides improved adhesion to many plastics and metals, including those with slightly oily surfaces. It is a durable product that features a fast rate of strength build to provide structural strength in just minutes.
features
23 minute work life with 53 minutes to structural strength
Durable bond with excellent shear, peel and high impact strength
Bonds a variety of surfaces, including most metals and plastics
High strength with minimal surface prep
Features spacer beads to control bond line thickness
Storage Temperature [Min]
<80 ⁰F
Product Form
Cartridge
Design Challenges
Impact & Shock Absorption, Noise Vibration & Harshness Control NVH
Set Time
10 to 30 min
Indoor/Outdoor
Both
Full Cure Time
24 hr
Container Size
1.52 fl oz, 45 ml
Storage Temperature [Max]
<80 ⁰F
Adhesive Type
Acrylic
Color
Green
Weight
0.0 KG
We're here for you
with Service Centers across the country - We have your back