Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
3M00051115904516

00051115904516

7010412223 Bondo Metal Reinforced Filler, 90451, 0.7 Pint, 4 per case
Item #103012381
3M00051115904516
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Bondo® Metal Reinforced Filler is easy to use, yet exceptionally strong for repairing and rebuilding metal, and fiberglass. Additionally, this filler is unique in that it can be drilled, anchored or tapped.

features

  • Reinforced with aluminum – extra strength in an easy-spreading filler
  • Fast-dry formula allows for a 5 minute work time and sanding in as little as 20 minutes
  • Exceptionally strong – can be drilled, anchored or tapped for cosmetic repairs
  • Compatible with metal, fiberglass, masonry and wood for auto and home
  • Provides a metallic appearance that won’t rust
  • Great for wood repair projects around the home where screws or bolts need to be replaced
  • Great for cosmetic repairs to auto parts such as frames, pillars and outer rocker panels, and auto restoration
  • Grey when cured which is suitable for metal surfaces which don't require painting. Should the surface be a different color, it is paintable as well
  • Includes tube of hardener and directions for use
  • Use during the Fill stage of the 3M™ Body Repair System
Container Size 0.7 Pint, 331.223 ml
Weight 0.0 LB
EAN or UPC 51115904516
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison