description
- These handy, colorful page markers have plenty of room to write and make it easy to mark documents. Removable adhesive will not damage your documents. Three assorted bright colors per pack, 50 sheets per color. 150 sheets total
features
- Great for temporarily marking documents you might need later
- Page markers stay put and lets you reposition as needed
- Easy to write on and recyclable
- Assorted Colors, 1 in x 3 in
- 50 Sheets/Pad, 3 Pads/Pack
- All Post-it® Page Markers are recyclable.
- The paper in Post-it® Notes is sourced from certified, renewable and responsibly managed forests
| Color | Multi-Color |
| Overall Length [Min] | 2.875 in |
| Weight | 0.0 KG |
| EAN or UPC | 51125004428 |

