Our 3M™ Aluminum Foil Tape 431 is a high-performance foil tape designed for numerous applications across a broad range of industries. Comprised of a dead soft aluminum foil backing with a highly engineered pressure sensitive acrylic adhesive, it is ideal for heat shielding, heat reflecting, light enhancement, seaming and sealing.
features
Thermally conductive tape helps dissipate heat and improves heating and cooling efficiency to protect temperature sensitive materials
Highly engineered acrylic adhesive provides long term durability, but removes cleanly after harsh masking applications
Dead soft aluminum foil backing conforms to curved and uneven surfaces
Withstands exposure to flame, weathering, moisture and UV
Heat and light reflective tape protects surfaces and enhances lighting efficiency
Classified by UL to UL 723, Class "L" for low flammability rating
Overall Height
3.94 mil, 0.1 mm
Elongation At Break
0.06
Tensile Strength
28 lb/in, 490 N/100 mm
Flame Retardant
Yes
Overall Thickness
3.1 mil
Shelf Life
24 Month
Color
Silver
Backing Thickness
1.9 mil, 0.05 mm
Backing Material
Aluminum Foil
Standard
F.A.R. 25.853(a)
Overall Length [Min]
60 yd
Primary Liner
Easy Release Film
Overall Length [Max]
54.9 m
Weight
26.9 LB
EAN or UPC
51125853200
We're here for you
with Service Centers across the country - We have your back