3M™ Roloc™ Diamond Cloth Disc 674W is designed to grind and polish hard-to-grind materials, providing long-lasting, consistent results. The diamond mineral is resin-bonded to a durable, water-resistant cloth backing for dry use or with coolants. Use this diamond disc on ceramics, carbides and hard coated materials.
features
Diamond mineral for hard-to-grind materials
Durable water-resistant cloth backing allows for the use of coolant, which generally extends abrasive life
Resin bonding allows for wet or dry use
3M™ Roloc™ attachment system allows for easier disc changes
RPM [Max]
25000 rpm
Abrasive Material
Diamond
Product Form
Disc
Mesh Size
120 mesh
Attachment Type
TR
Backing Material
Cloth
Overall Diameter
2 in, 50.8 mm
Coat Type
Open
Weight
0.0 KG
EAN or UPC
51125867450
We're here for you
with Service Centers across the country - We have your back