Our 3M™ Cubitron™ II Stikit™ Paper Disc Roll 732U features 3M Precision Shaped Ceramic Grain, a revolutionary advancement in abrasive technology. The triangular shaped ceramic mineral is designed to slice through the substrate, rather than gouging or “plowing” like conventional abrasives, resulting in a disc that cuts up to 2x as fast and lasts up to 4x as long as conventional abrasives.
features
Revolutionary 3M Precision Shaped Grain technology provides fast cut and long life
Cuts up to 2x as fast as conventional abrasives
Lasts up to 4x as long as conventional abrasives
Ideal for a wide variety of substrates and applications focused primarily on stock removal
3M™ Stikit™ attachment makes changing discs fast and easy
Convenient disc rolls eliminate the need to remove disc liners from individual discs
Grit
120+
RPM [Max]
10000 rpm
Hole Configuration
600Z
Backing Weight
C Weight
Converted Form
Disc Roll
For Use On
Soft Composite, Paint, Softwood, Hardwood, Hard Composite, Primer, Whitewood, Carbon Steel, Solid Surface, Topcoats, Fiberglass, Aluminum, Plastic, Gelcoat
Coat Type
Open
Color
Purple
Form Type
Paper Disc
Overall Diameter
6 in, 152.4 mm
Abrasive Material
Precision Shaped Ceramic
Attachment Type
PSA
Backing Material
Paper
Product Form
Disc Roll
Weight
1.864 LB
EAN or UPC
51125868372
We're here for you
with Service Centers across the country - We have your back