Skip to content Skip to navigation menu
3M00051125872065

00051125872065

7100119216 3M Cubitron II Depressed Center Grinding Wheel, 87206, T27, 7 in x 1/4 in x 7/8 in, Trial Pack, 10 ea/Case
Item #120135623
  • 7 in Diameter
  • 0.25 in Thickness
  • 36 Grit
  • Precision Shaped Ceramic Abrasive Material
3M00051125872065
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 7 in Diameter
  • 0.25 in Thickness
  • 36 Grit
  • Precision Shaped Ceramic Abrasive Material

description

  • 3M™ Cubitron™ II Grinding Wheel is constructed of 3M precision-shaped ceramic grain to bring you an exceptionally fast-cutting and long-lasting rigid bonded wheel for heavy weld removal and other heavy-duty grinding applications. This grinding wheel works well on almost all materials and is specially formulated for use on stainless steel, mild steel, and aerospace alloys.

features

  • 3M Precision-shaped grain engineered to cut faster than competitive ceramic products, offering significant productivity gains
  • Triangular shaped ceramic grain wears evenly, runs cool, and optimizes mineral breakdown, for extra-long life
  • Reduces changeouts and downtime in robotic and pressure-assisted applications
  • Rigid, reinforced resin-bonded wheel slices through almost all materials including stainless steel, mild steel, and aerospace alloys
  • Wheel must have a maximum operating speed greater than or equal to the maximum speed of the power tool used
  • Must be used with ANSI-approved guard that fits the size of the wheel
Center Hole 0.875 in, 22.225 mm
Grit 36
Thickness 0.25 in
Bonding Type Resin
Application Grinding
Product Form Wheel
Attachment Type Center Hole
RPM [Max] 8500 rpm
Form Type Right Angle
Color Black
Overall Diameter 7 in, 177.8 mm
Abrasive Material Precision Shaped Ceramic
Overall Thickness 0.25 in, 6.35 mm
Weight 1.143 LB
EAN or UPC 51125872065
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison