3M™ Cross Pad 747D is used for polishing of small radii and channels, deburring the ends and insides of tubing, and other special applications. When inserted into a hole or channel, the flexible cross shape conforms to the inside diameter of the workpiece, making this a versatile accessory for your finishing jobs.
features
Flexible, cross-shaped sanding pad fits into holes or channels of various sizes
Abrasive is bonded to heavy, X-weight cotton cloth backing for durability during sanding
Ceramic aluminum oxide blended mineral breaks down to reveal sharp cutting edges
Durable resin bond resists deterioration from heat, extending the life of the cross pad
Cross pad attaches to a compatible mandrel (sold separately) for use with a die grinder
Overall Thickness
1.5 in, 38.1 mm
Backing Material
Cloth
Abrasive Material
Ceramic
Color
Orange
Coat Type
Closed
Grit
50
Eyelet
1/4-20
No. of Plies
8
Overall Length [Min]
3 in, 76.2 mm
Shape
Cross
Product Form
Cross Pad
Backing Weight
X Weight
Attachment Type
Eyelet
Overall Width
3 in, 76.2 mm
RPM [Max]
15000 rpm
Weight
3.6 LB
EAN or UPC
51125872133
We're here for you
with Service Centers across the country - We have your back