description
- 3M™ Cross Pad 341D is used for close tolerance polishing of small radii and channels, deburring the ends and insides of tubing, and other special applications. When inserted into a hole or channel, the flexible cross shape conforms to the diameter of the workpiece, making this a versatile accessory for your inside diameter finishing jobs.
features
- Flexible, cross-shaped sanding pad fits into holes or channels of various sizes
- Abrasive is bonded to heavy, X-weight cloth backing for durability during heavy sanding
- Durable aluminum oxide abrasive offers a fast cut and long life, and performs well on many surfaces
- Durable resin bond resists deterioration from heat, extending the life of the cross pad
- Cross pad attaches to a compatible mandrel (sold separately) for use with a rotary tool
| Overall Width | 1 in, 25.4 mm |
| Abrasive Material | Aluminum Oxide |
| Grit | P180 |
| Color | Brown |
| RPM [Max] | 18000 rpm |
| Product Form | Cross Pad |
| Shape | Cross |
| Backing Weight | X Weight |
| Backing Material | Cloth |
| No. of Plies | 8 |
| Overall Length [Min] | 1 in, 25.4 mm |
| Attachment Type | Eyelet |
| Coat Type | Closed |
| Overall Thickness | 0.375 in, 9.525 mm |
| Weight | 0.0 KG |

