Skip to content Skip to navigation menu
3M00051125874625

00051125874625

7100139215 3M Silver Cut-Off Wheel, 87462, T1, 4 in x .060 in x 3/8 in, 50 ea/Case
Item #120135675
3M00051125874625
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The 3M™ Silver Cut-Off Wheel is designed to deliver an unbeatable combination of performance and value in metal cutting applications. This long-lasting wheel uses 3M Precision-Shaped Grains to deliver a fast and consistent cut through pipes, tubes or flat sheets of stainless steel, mild steel, aerospace alloys and more.

features

  • Designed to quickly cut through metal pipes, tubes flat sheets and more
  • Exceptional durability extends the life of the wheel for great performance value
  • 3M Precision-Shaped Grain cuts exceptionally fast, helping increase productivity
  • May be used on a variety of substrates such as carbon steel and stainless steel
  • Use with tools and accessories designed for cut-off wheels
  • For safety, always use on a tool with an approved guard, as per ANSI B7.1
Abrasive Material Precision Shaped Ceramic
Thickness 0.063 in
Color Black
Attachment Type Center Hole
For Use On Carbon steel and stainless steel
Overall Diameter 4 in, 101.6 mm
Product Form Wheel
Grit 36
RPM [Max] 19100 rpm
Overall Thickness 0.06 in, 1.6 mm
Center Hole 0.375 in, 9.525 mm
Weight 1.687 LB
EAN or UPC 51125874625
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison