Skip to content Skip to navigation menu
3M00051125874687

00051125874687

7100139237 3M™ Silver Cut-Off Wheel, 87468, T27, 5 in x .045 in x 7/8 in, 50 ea/Case
Item #120135678
3M00051125874687
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The 3M™ Silver Cut-Off Wheel is designed to deliver an unbeatable combination of performance and value in metal cutting applications. This long-lasting wheel uses 3M Precision-Shaped Grains to deliver a fast and consistent cut through pipes, tubes or flat sheets of stainless steel, mild steel, aerospace alloys and more.

features

  • Designed to quickly cut through metal pipes, tubes flat sheets and more
  • Exceptional durability extends the life of the wheel for great performance value
  • 3M Precision-Shaped Grain cuts exceptionally fast, helping increase productivity
  • May be used on a variety of substrates such as carbon steel and stainless steel
  • Use with tools and accessories designed for cut-off wheels
  • For safety, always use on a tool with an approved guard, as per ANSI B7.1
Grit 36
Attachment Type Center Hole
For Use On Carbon steel and stainless steel
RPM [Max] 12250 rpm
Overall Thickness 0.45 in, 11.43 mm
Product Form Wheel
Overall Diameter 5 in, 127 mm
Abrasive Material Precision Shaped Ceramic
Color Black
Thickness 0.45 in
Center Hole 0.875 in, 22.225 mm
Weight 2.5 LB
EAN or UPC 51125874687
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison