Skip to content Skip to navigation menu
3M00051125876575

00051125876575

7100141050 3M™ Silver Cut-Off Wheel, 87657, Type 1, 4 in x 1/8 in x 3/8 in, 50 ea/Case
Item #120135710
3M00051125876575
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The 3M™ Silver Cut-Off Wheel is designed to deliver an unbeatable combination of performance and value in metal cutting applications. This long-lasting wheel uses 3M Precision-Shaped Grains to deliver a fast and consistent cut through pipes, tubes or flat sheets of stainless steel, mild steel, aerospace alloys and more.

features

  • Designed to quickly cut through metal pipes, tubes flat sheets and more
  • Exceptional durability extends the life of the wheel for great performance value
  • 3M Precision-Shaped Grain cuts exceptionally fast, helping increase productivity
  • May be used on a variety of substrates such as carbon steel and stainless steel
  • Use with tools and accessories designed for cut-off wheels
  • For safety, always use on a tool with an approved guard, as per ANSI B7.1
Product Form Wheel
Form Type Right Angle
Overall Thickness 0.125 in, 3.175 mm
RPM [Max] 19100 rpm
Thickness 0.125 in
Overall Diameter 4 in, 101.6 mm
Abrasive Material Precision Shaped Ceramic
Grit 36
Color Black
Center Hole 0.375 in, 9.525 mm
Attachment Type Center Hole
Weight 1.348 LB
EAN or UPC 51125876575
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison