Skip to content Skip to navigation menu
3M00051125949057

00051125949057

7100023492 Scotch-Brite EXL PRO Deburring Wheel, EP-WL, 9S Fine, 6 in x 1 in x 1 in, 3 ea/Case
Item #115439948
3M00051125949057
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The Scotch-Brite™ EXL PRO Deburring Wheel is our highest performing deburring wheel and an ideal fit for off-hand operations. It provides 30-50% longer life than our original EXL wheel, without sacrificing a smooth feel and conformability. Designed for optimal operator comfort, the EXL PRO wheel requires less pressure for a faster cut, making this the wheel of choice for premium performance.

features

  • Wheel design achieves 30-50% longer life than the original EXL wheel
  • Extra tough wheel composition quickly removes burrs and radiuses sharp edges but requires less pressure than standard EXL wheels, without sacrificing finish
  • Convolute construction keeps the wheel running smooth and produces consistent, superior results in off-hand operations
  • Unique resin system minimizes smearing, reducing time spent cleaning surfaces
  • Minimizes heat build up to reduce risk of discoloration and warping on heat-sensitiv
  • Premium wheel is operator-friendly and achieves outstanding performance
Overall Width 1 in, 25.4 mm
Form Type Convolute/Deburring
Face Width 1 in, 25.4 mm
Density Rating Hard
Overall Diameter 6 in, 152.4 mm
Color Gray
Product Form Wheel
Abrasive Material Silicon Carbide
RPM [Max] 6000 rpm
Grade Fine
Attachment Type Center Hole
Center Hole 1 in, 25.4 mm
For Use On Composites, Glass
Weight 0.0 KG
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison