description
- The Scotch-Brite™ EXL PRO Deburring Wheel is our highest performing deburring wheel and an ideal fit for off-hand operations. It provides 30-50% longer life than our original EXL wheel, without sacrificing a smooth feel and conformability. Designed for optimal operator comfort, the EXL PRO wheel requires less pressure for a faster cut, making this the wheel of choice for premium performance.
features
- Wheel design achieves 30-50% longer life than the original EXL wheel
- Extra tough wheel composition quickly removes burrs and radiuses sharp edges but requires less pressure than standard EXL wheels, without sacrificing finish
- Convolute construction keeps the wheel running smooth and produces consistent, superior results in off-hand operations
- Unique resin system minimizes smearing, reducing time spent cleaning surfaces
- Minimizes heat build up to reduce risk of discoloration and warping on heat-sensitiv
- Premium wheel is operator-friendly and achieves outstanding performance
| Abrasive Material | Silicon Carbide |
| Form Type | Convolute/Deburring |
| For Use On | Glass, Composites |
| Product Form | Wheel |
| Attachment Type | Center Hole |
| Grade | Fine |
| Overall Width | 2 in, 50.8 mm |
| Color | Gray |
| Face Width | 2 in, 50.8 mm |
| Overall Diameter | 8 in, 203.2 mm |
| Center Hole | 3 in, 76.2 mm |
| Density Rating | Hard |
| RPM [Max] | 4500 rpm |
| Weight | 0.0 KG |

