Skip to content Skip to navigation menu
3M00051125949194

00051125949194

7100159581 Scotch-Brite EXL PRO Deburring Wheel, 4 in x 2 in x 1 in 9S FIN, 2 ea/Case
Item #120135817
3M00051125949194
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The Scotch-Brite™ EXL PRO Deburring Wheel is our highest performing deburring wheel and an ideal fit for off-hand operations. It provides 30-50% longer life than our original EXL wheel, without sacrificing a smooth feel and conformability. Designed for optimal operator comfort, the EXL PRO wheel requires less pressure for a faster cut, making this the wheel of choice for premium performance.

features

  • Wheel design achieves 30-50% longer life than the original EXL wheel
  • Extra tough wheel composition quickly removes burrs and radiuses sharp edges but requires less pressure than standard EXL wheels, without sacrificing finish
  • Convolute construction keeps the wheel running smooth and produces consistent, superior results in off-hand operations
  • Unique resin system minimizes smearing, reducing time spent cleaning surfaces
  • Minimizes heat build up to reduce risk of discoloration and warping on heat-sensitiv
  • Premium wheel is operator-friendly and achieves outstanding performance
Color Gray
Abrasive Material Silicon Carbide
Face Width 2 in, 50.8 mm
Product Form Wheel
Density Rating Hard
Grade Fine
For Use On Composites, Glass
Form Type Convolute/Deburring
Center Hole 1 in, 25.4 mm
Attachment Type Center Hole
Overall Diameter 4 in, 101.6 mm
RPM [Max] 9000 rpm
Overall Width 2 in, 50.8 mm
Weight 1.401 LB
EAN or UPC 51125949194
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison