description
- 3M™ Optically Clear Adhesive 826x is bare ITO compatible and outgassing resistant. It is commonly used in touch screen displays and other applications requiring an optically clear bond. Particular examples include plastic light guide and cover lens bonding. Available in 3 thicknesses: 2, 4, 7 mils.
features
- Outgassing resistant to PMMA and PC in high temperature/humidity
- Bare ITO compatible for touch applications
- Non-whitening at high temperature/humidity
- Long term durability without yellowing, delaminating, or degrading
- Manufactured in a clean room environment
| Overall Length [Max] | 30 m |
| Bonding Type | Pressure |
| Overall Length [Min] | 98.4 ft |
| Weight | 0.0 KG |
| EAN or UPC | 51128004166 |

