3M™ Polyester Film Electrical Tape 56 is a moisture resistant, electrical tape. This tape is suitable for insulating applications that require high dielectric strength. This tape is 600V rated and withstands a temperature range of 32 to 266 °F (0 to 130 °C).
features
Pressure-sensitive, thermosetting, rubber adhesive has polyester film backing that provides optimized adherence
Suitable for use as a coil cover and as layer insulation
Withstands a temperature range of 32 to 266 °F (0 to 130 °C)
UL Listed and RoHS 2011/65/EU Compliant
Elongation At Break
0.01
Breaking Strength
25 lb/in
Overall Length [Max]
65.8 m
Overall Length [Min]
72 yd
Color
Yellow
Backing Material
Polyester
Weight
10.1 LB
EAN or UPC
51128562918
We're here for you
with Service Centers across the country - We have your back