3M™ Temflex™ Friction Tape 1755 is a black friction tape designed to provide mechanical protection against abrasion and cut through for cable, wire splices and connections insulated with rubber electrical tape. The 13 mil thick tape is composed of a high quality cotton fabric, coated on both sides with an electrical grade, solvent free, rubber adhesive.
features
Coated cotton fabric provides high abrasion and cut-through protection on wire and cable splices
Withstands a temperature range of 15 to 176 °F (10 to 80 °C)
Black cotton friction tape
RoHS 2011/65/EU
Core Material
Paper
Tensile Strength
48 lb/inch, 840.5 N/100 mm
Indoor/Outdoor Use
Both
Backing Material
Cotton Fabric
Color
Black
Overall Length [Min]
60 ft
Material
Cotton Fabric
Overall Length [Max]
18.3 m
Backing Thickness
13 mil, 0.33 mm
Overall Thickness
0.33 mm
Product Form
Roll
Shelf Life
5 Year
Weight
0.25 KG
EAN or UPC
51128571736
We're here for you
with Service Centers across the country - We have your back