description
- 3M™ Scotchlok™ Pin Terminal ensures an ideal fit while offering reliable and safe performance. It withstands a maximum temperature of 347 degrees F (175 degrees C). Copper construction offers good conductivity and a tin-plated finish resists corrosion.
features
- Provides quick connection for set screws or clamps that are used to make electrical contact
- Made of copper for good conductivity and has tin plating for corrosion resistance
- Withstands a maximum temperature of 347 degrees F (175 degrees C) for bare terminals
| Pin Length | 0.47 in |
| Conductor Size | 16 - 14 AWG |
| Insulation Material | Non-Insulated |
| Barrel Style | Butted |
| Pin Dia. | 0.08 in |
| Overall Length [Min] | 0.73 in |
| Weight | 0.0 KG |
| EAN or UPC | 51128574416 |

