description
- 3M™ Scotchlok™ Double Male-Female Adapter interconnects two connectors that are already attached to wires. The adapter has a non-insulated, butted-seam barrel and withstands a maximum temperature of 347 degrees F (175 degrees C). Durable brass construction offers good conductivity and a tin-plated finish resists corrosion.
features
- Interconnects two connectors that are already attached to wires
- Features a non-insulated, butted-seam barrel
- Perfect for various wire tapping and splicing applications
- Mates with 0.25-in wide female and male tab
- Made of durable brass for good conductivity and tin-plated for corrosion resistance
- Withstands a maximum temperature of 347 degrees F (175 degrees C) for bare terminals
- 600V-rated for building wire and 1000V for signs, fixtures or luminaires
- UL Listed, CSA Certified and RoHS 2011/65/EU Compliant
- 500/case
| Connection Width | 0.25 in, 6.35 mm |
| Barrel Style | Butted |
| Insulation Material | Non-Insulated |
| Disconnect Type | Female|Male |
| Fastener Orientation | Double Male-Female |
| Terminal Style | Adapter |
| Overall Length [Min] | 0.7 in |
| Weight | 0.0 LB |
| EAN or UPC | 51128574515 |

