description
- 3M™ Scotchlok™ Female Disconnect Terminal has dents and rolled edges to offer great holding force while allowing for quick and easy disconnect. The terminal has a butted-seam barrel and withstands temperatures of -40 to 347 degrees F (-40 to 175 degrees C).
features
- Allows for quick and easy disconnect of wires
- Made of durable brass for good conductivity and has corrosion-resistant tin plating
- Withstands a temperature range of -40 to 347 degrees F (-40 to 175 degrees C)
- UL Listed and RoHS 2011/65/EU Compliant
| Insulation Material | Non-Insulated |
| Barrel Style | Butted |
| Conductor Size | 20 AWG |
| Barrel Inside Dia. | 0.04 in |
| Terminal Style | Standard |
| Disconnect Type | Female |
| Overall Length [Min] | 0.48 in |
| Fastener Orientation | Female |
| Connection Width | 0.11 in, 2.794 mm |
| Weight | 0.0 KG |
| EAN or UPC | 51128576168 |

